Shop All Stepladders
Bauer Ladder
6 ft Aluminum Stepladder
Mfr # 20106
Zoro # G9198238
product price: $186.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$186.99
Free 30-Day Returns
Key Features
- Ladder Height 6 ft
- Material Aluminum
- Number of Steps 5
- ANSI Type IA
- Bottom Width 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 20106
- Zoro # G9198238
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 23.5 in |
Step Depth | 3 in |
Closed Height | 6'2" |
Highest Standing Level (Max. Work Height) | 3'10" |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IA |
Base Spread | 51.75 in |
Net Weight | 20 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | 201 |
Color | Silver |
Shoe Design | Riveted Non-Marring Shoe |
Rail Type | Conductive |
Description
Bauer builds Professional Grade. This aluminum single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire High Cart, Heavy Duty, 48x24x69 In (1ECH9)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30 AB1)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE1601DFX12)
- DAYTON Piston Ring/seal Kit (MH2LEC124)
- BAUER LADDER 5 ft Fiberglass Stepladder (30405)
- BAUER LADDER 16 ft Fiberglass Stepladder (35216)
- BAUER LADDER 10 ft Aluminum Stepladder (20110)
- BAUER LADDER 4 ft Fiberglass Stepladder (35404)
- BAUER LADDER 5 ft Fiberglass Stepladder (36605)
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- Bauer Ladder Stepladders