Shop All Stepladders
Bauer Ladder
6 ft Aluminum Stepladder
Mfr # 20006
Zoro # G9199455
product price: $242.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$242.99
Free 30-Day Returns
Key Features
- Ladder Height 6 ft
- Material Aluminum
- Number of Steps 5
- ANSI Type IA
- Bottom Width 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 20006
- Zoro # G9199455
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 23.5 in |
Closed Height | 6'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 3'9" |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IA |
Base Spread | 53.75 in |
Net Weight | 29 lbs. |
Series | 200 |
Step Tread | Ribbed |
Color | Silver |
Rung/Step Spacing | 12 in |
Shoe Design | Riveted Non-Marring Shoe |
Rail Type | Conductive |
Description
Bauer builds Professional Grade. This aluminum 2-way step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON ColsonĀ® 4 Series Swivel Plate Caster 4.06109.929 BRK7 Polyurethane With Brake 6" Dia. 900 Lb (4.06109.929 BRK7)
- DAYTON Festoon Track Kit, C-Track, L 40 Ft (7CZ58)
- HSI Four Leg Bridle Chain Slng, 9/32 in dia, 3ft L, Oblong Link to Grab Hook, 11,200lb Lmt (10QOG9/32-03)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG15B13)
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- BAUER LADDER Professional Grade 4' Fiberglass Stepladder - 1AA 375 lb. (36604)
- BAUER LADDER 7 ft Fiberglass Stepladder (35007)
- BAUER LADDER 4 ft Aluminum Stepladder (20004)
- BAUER LADDER 16 ft Fiberglass Stepladder (35216)
- BAUER LADDER 16 ft Fiberglass Stepladder (35016)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- Bauer Ladder Stepladders