Shop All Stepladders
Bauer Ladder
5 ft Fiberglass Stepladder
Mfr # 36705
Zoro # G9197160
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 5 ft
- Material Fiberglass
- Number of Steps 4
- ANSI Type IAA
- Bottom Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 36705
- Zoro # G9197160
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Bottom Width | 22 in |
Closed Height | 5'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 2'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 4 |
ANSI Type | IAA |
Base Spread | 48.5 in |
Net Weight | 31 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | 367 |
Color | Yellow |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass two-way step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Our non-conductive full channel side rails are 50% thicker in the flange and radius than competitive models for the strongest stepladder rail available. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 12 to 14 ft. Opening W (PECO 1475)
- KINGCORD 1/4 in. x 1,000 ft. Yellow Hollow Core Polypropylene Barrier Rope (644731TV)
- SERVICE CASTER 3.25 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R3420-SSB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- BAUER LADDER 8 ft. Aluminum Stepladder, 375 lbs. Capacity (20408)
- BAUER LADDER 8 ft. Fiberglass Stepladder, 375 lbs. Capacity (35108)
- BAUER LADDER 5 ft Fiberglass Stepladder (30805)
- BAUER LADDER 5 ft Fiberglass Stepladder (35205)
- BAUER LADDER 6 ft Fiberglass Stepladder (36606)
- BAUER LADDER 14 ft Fiberglass Stepladder (35014)
- WERNER 10 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7408)
- Bauer Ladder Ladders