Shop All Stepladders
Bauer Ladder
5 ft Fiberglass Stepladder
Mfr # 30805
Zoro # G9199349
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ladder Height 5 ft
- Material Fiberglass
- Number of Steps 4
- ANSI Type IAA
- Bottom Width 20.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 30805
- Zoro # G9199349
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Bottom Width | 20.75 in |
Step Depth | 3 in |
Closed Height | 5'2" |
Highest Standing Level (Max. Work Height) | 2'9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 4 |
ANSI Type | IAA |
Base Spread | 42 in |
Net Weight | 19 lbs. |
Rung/Step Spacing | 12 in |
Series | 308 |
Step Tread | Ribbed |
Color | Yellow |
Shoe Design | Non-Marring Boot Shoe |
Rail Type | Non-Conductive |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC12BK4PK)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7412)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE1802NFX5)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (DF55-2748)
- BAUER LADDER 12 ft Fiberglass Stepladder (30412)
- BAUER LADDER 8 ft Fiberglass Stepladder (36708)
- BAUER LADDER 6 ft Fiberglass Stepladder (35206)
- BAUER LADDER 2 ft Fiberglass Stepladder (30402)
- BAUER LADDER 12 ft Fiberglass Stepladder (35412)
- BAUER LADDER 14 ft. Fiberglass Stepladder, 300 lbs. Capacity (35114)
- WERNER 10 ft Aluminum Stepladder, 300 lb Capacity (310)
- Bauer Ladder Stepladders