Shop All Stepladders
Bauer Ladder
5 ft Aluminum Stepladder
Mfr # 20005
Zoro # G9200627
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 5 ft
- Material Aluminum
- Number of Steps 4
- ANSI Type IA
- Bottom Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 20005
- Zoro # G9200627
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Bottom Width | 22 in |
Closed Height | 5'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 2'9" |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 4 |
ANSI Type | IA |
Base Spread | 48.5 in |
Net Weight | 23 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | 200 |
Color | Silver |
Rail Type | Conductive |
Shoe Design | Riveted Non-Marring Shoe |
Description
Bauer builds Professional Grade. This aluminum 2-way step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- HAMILTON Track Wheel, 8X2-1/4 -1-1/2Rb (WFT-82H-1-1/2)
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- MAPP CASTER 8"X2" Phenolic Wheel Rigid Caster - 1,250 Lbs Capacity (146DURB820R)
- BAUER LADDER 10 ft. Fiberglass Stepladder, 375 lbs. Capacity (35110)
- BAUER LADDER 3 ft Fiberglass Stepladder (30403)
- BAUER LADDER 10 ft Fiberglass Stepladder (35410)
- BAUER LADDER 8 ft Fiberglass Stepladder (35208)
- BAUER LADDER 6 ft Aluminum Stepladder (20106)
- BAUER LADDER 7 ft Fiberglass Stepladder (30807)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 375 lb Cap (15405-001)
- Bauer Ladder Stepladders