Shop All Scaffolding Planks & Stages
Bauer Ladder
4" Independent Toe Board Return Kit for 4" Side Rails
Mfr # 08404
Zoro # G9197337
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Net Weight 2 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 08404
- Zoro # G9197337
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Toe Board |
Material | Aluminum |
Net Weight | 2 lb |
Color | Silver |
Description
Required to install Independent Toe Board End Kits with only one side toe board. Fits with 4′′ Toe Board for planks with 4′′ side rails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Plate and Armature Assembly (JF858)
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RLE-4HNN)
- WERNER 5 ft Aluminum Stepladder, 300 lb Capacity (375)
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Gray (2MJY9)
- BAUER LADDER 24' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22018)
- BAUER LADDER 20' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22016)
- BAUER LADDER 12' x 24" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22042)
- BAUER LADDER 24' Guard Rail Kit 1 Side For 6" Side Rails (08212)
- BAUER LADDER 12' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21008)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- BAUER LADDER 40' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22028)
- Bauer Ladder Scaffolding Planks & Stages