Shop All Scaffolding Planks & Stages
Bauer Ladder
4" Independent Toe Board End Kit For 28" Wide Plank
Mfr # 08322
Zoro # G9198134
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Net Weight 3 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 08322
- Zoro # G9198134
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Toe Board |
Material | Aluminum |
Net Weight | 3 lb |
Color | Silver |
Description
Independent Toe Board End Kits must be installed where toe board side kits are already present because some locations require more protection. Toe boards are offered in 4′′ and 6′′ heights. Check your state, local, or job site requirements. Each kit contains components for one end. If you need toe boards for both ends, you will need two kits. This kit fits planks with either 4′′ or 6′′ side rails. For installations where only 1 side has toe boards, a toe board return kit is required, see 08404,08406, 08408, or 08410.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Pumping Pedal Assembly Kit (050750)
- US CARGO CONTROL Blue Extra Large Tow Dolly Basket Strap with Flat Hooks - 2 pack (WNTH04XL-2PK)
- ZORO SELECT Wheel, Plastic Hub, 10 x 2-1/2 (MH21VK3902G)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- BAUER LADDER 16' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23014)
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- BAUER LADDER 24' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22018)
- BAUER LADDER 40' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22028)
- BAUER LADDER 16' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22014)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- Bauer Ladder Scaffolding Planks & Stages