Shop All Stepladders
Bauer Ladder
4 ft Fiberglass Stepladder
Mfr # 35404
Zoro # G9197949
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 4 ft
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA
- Bottom Width 20.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 35404
- Zoro # G9197949
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 20.5 in |
Step Depth | 3 in |
Closed Height | 4'2" |
Highest Standing Level (Max. Work Height) | 2'0" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 40 in |
Net Weight | 23 lbs. |
Series | 354 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Color | Orange |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass 2-way step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Semi Steel Wheel 4x1.25 1/2"Bearing (WHL-MA-4X1.25-1/2)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- QUIET GLIDE Rail Connector (QG.41)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 145 lb, White, 8500'/Case (TWT850)
- BAUER LADDER 6 ft Fiberglass Stepladder (36706)
- BAUER LADDER 5 ft Fiberglass Stepladder (30805)
- BAUER LADDER 10 ft Fiberglass Stepladder (36710)
- BAUER LADDER Professional Grade 12' Fiberglass Stepladder - 1AA 375 lb. (36612)
- BAUER LADDER 12 ft Fiberglass Stepladder (30412)
- BAUER LADDER 12 ft Aluminum Stepladder (20112)
- LOUISVILLE 4 ft 0.33 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1702)
- Bauer Ladder Stepladders