Shop All Stepladders
Bauer Ladder
4 ft Fiberglass Stepladder
Mfr # 30404
Zoro # G9199069
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 4 ft
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA
- Bottom Width 19.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 30404
- Zoro # G9199069
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 19.25 in |
Closed Height | 4'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 2'0" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 24.5 in |
Net Weight | 16 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | 304 |
Color | Orange |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Axle (Zerk), 3/4-10 x 5-1/2, For Brake (AZ1288)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- WESCO Jack Assembly (051161)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 15Ft. Lift (2208A)
- BAUER LADDER 6 ft Fiberglass Stepladder (35206)
- BAUER LADDER 10 ft Fiberglass Stepladder (35410)
- BAUER LADDER 4 ft Aluminum Stepladder (20104)
- BAUER LADDER 16 ft Aluminum Stepladder (20116)
- BAUER LADDER 12 ft Fiberglass Stepladder (30412)
- BAUER LADDER 5 ft Fiberglass Stepladder (35205)
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- Bauer Ladder Ladders