Shop All Stepladders
Bauer Ladder
4 ft Aluminum Stepladder
Mfr # 20104
Zoro # G9197888
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 4 ft
- Material Aluminum
- Number of Steps 3
- ANSI Type IA
- Bottom Width 20.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 20104
- Zoro # G9197888
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 20.5 in |
Step Depth | 3 in |
Closed Height | 4'2" |
Highest Standing Level (Max. Work Height) | 1'11" |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 36.5 in |
Net Weight | 14 lbs. |
Series | 201 |
Rung/Step Spacing | 12 in |
Color | Silver |
Step Tread | Ribbed |
Rail Type | Conductive |
Shoe Design | Riveted Non-Marring Shoe |
Description
Bauer builds Professional Grade. This aluminum single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH61)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- GLOBAL INDUSTRIAL 5 Rubber Caster Kit for Plastic Service Carts, 2 Swivel & 2 Rigid (RP1002)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A1E12B4C1P6)
- BAUER LADDER 8 ft. Fiberglass Stepladder, 375 lbs. Capacity (35108)
- BAUER LADDER 8 ft Fiberglass Stepladder (30808)
- BAUER LADDER 16 ft Aluminum Stepladder (20016)
- BAUER LADDER Professional Grade 12' Fiberglass Stepladder - 1AA 375 lb. (36612)
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1308HD)
- Bauer Ladder Ladders