Shop All Scaffolding Planks & Stages
Bauer Ladder
4" Dependent Toe Board End Kit For 24" Wide Plank
Mfr # 08268
Zoro # G9200146
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Net Weight 3 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 08268
- Zoro # G9200146
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Color | Silver |
Item | Toe Board |
Net Weight | 3 lb |
Material | Aluminum |
Description
Dependent Toe Board Kits require guard rails in place for installation. If no guard rails are used, see Independent Toe Board Kits beginning with item 08314 – 08332, because some locations require more protection. Toe boards are offered in 4′′ and 6′′ heights. Check your state, local, or job site requirements. Each kit contains components for one side. If you need toe boards for both sides, you will need two kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17928)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- BAUER LADDER 20' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22016)
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- BAUER LADDER 24' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22018)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- BAUER LADDER 16' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21010)
- BAUER LADDER 8' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21006)
- METALTECH Aluminum Extendable Platform, 8 to 13 ft. (M-PEP7100AL)
- Bauer Ladder Scaffolding Planks & Stages