Shop All Scaffolding Planks & Stages
Bauer Ladder
4" Dependent Toe Board End Kit For 14" Wide Plank
Mfr # 08264
Zoro # G9197440
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Net Weight 2 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 08264
- Zoro # G9197440
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Toe Board |
Material | Aluminum |
Net Weight | 2 lb |
Color | Silver |
Description
Dependent Toe Board Kits require guard rails in place for installation. If no guard rails are used, see Independent Toe Board Kits beginning with item 08314 – 08332, because some locations require more protection. Toe boards are offered in 4′′ and 6′′ heights. Check your state, local, or job site requirements. Each kit contains components for one side. If you need toe boards for both sides, you will need two kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 8 in., 600 lb. (1NWJ8)
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403415)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- VESTIL Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red (D-250-MD-SR)
- BAUER LADDER 8' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21006)
- BAUER LADDER 20' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21036)
- BAUER LADDER 16' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23044)
- BAUER LADDER 24' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23048)
- BAUER LADDER 20' Guard Rail Kit 1 Side For 6" Side Rails (08210)
- BAUER LADDER 24' Guard Rail Kit 1 Side For 6" Side Rails (08212)
- BAUER LADDER 24' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22018)
- Bauer Ladder Scaffolding Planks & Stages