Shop All Scaffolding Planks & Stages
Bauer Ladder
36' Guard Rail Kit 1 Side For 6" Side Rails
Mfr # 08434
Zoro # G9198980
product price: $858.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$858.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Net Weight 102 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 08434
- Zoro # G9198980
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Guard Rail Kit |
Material | Aluminum |
Net Weight | 102 lb |
Color | Silver |
Description
The guard rail kit contains the components to install a rail on one side. The Kits are installed without drilling holes in the side rails. To put guard rails on both sides you will need to purchase two kits. To put guard rails on ends you will need to purchase end guard rail kits sold separately. The top rail is mounted 42′′ from the deck and the mid rail is 21′′. This kit is for planks with 6′′ side rails only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON INDUSTRIAL PRD 800LB BLK D Hand Truck (30019)
- ZORO SELECT Rope, Nylon, 3/16in Dia, 1000 ft. (710060-01000-0)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft. (751087GRA)
- HILMAN ROLLERS 30-TON DELUXE ROLLER KIT WITH (KRS-30-SLD)
- BAUER LADDER 20' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23016)
- BAUER LADDER 20' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21012)
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- BAUER LADDER 40' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22028)
- BAUER LADDER 16' x 4" Dependent Toe Board Kit For One Side (08234)
- BAUER LADDER End Guard Rail Kit For 24" Wide Plank (08226)
- BAUER LADDER 16' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21010)
- Bauer Ladder Scaffolding Planks & Stages