Shop All Scaffolding Planks & Stages
Bauer Ladder
30' Independent 6" Toe Board Side Kit for 6" Side Rails.
Mfr # 08398
Zoro # G9197127
product price: $505.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$505.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Net Weight 31 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 08398
- Zoro # G9197127
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Toe Board |
Material | Aluminum |
Color | Silver |
Net Weight | 31 lb |
Description
Independent Toe Board Side Kits can be installed without guard rails. The side kits may be combined to accommodate planks longer than 24′ because some locations require more protection. Toe boards are offered in 4′′ and 6′′ heights. Check your state, local, or job site requirements. Each kit contains components for one side. If you need toe boards for both sides, you will need two kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurthane, 10 in., 5000 lb. (W-1040-SYT-1-1/4)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- MAG-MATE PowerLift(R) Lifting Magnet, 1600 lb Cap, 10-3/4 in OAL (PNL1600)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- BAUER LADDER 40' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22028)
- BAUER LADDER 16' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21034)
- BAUER LADDER 20' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21036)
- BAUER LADDER 16' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23044)
- BAUER LADDER 12' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21008)
- BAUER LADDER 24' Guard Rail Kit 1 Side For 6" Side Rails (08212)
- LOUISVILLE Two-Person Stage, 14 ft. L, 28 In. W (P22814)
- Bauer Ladder Scaffolding Planks & Stages