Shop All Stepladders
Bauer Ladder
3 ft Fiberglass Stepladder
Mfr # 30803
Zoro # G9197827
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 3 ft
- Material Fiberglass
- Number of Steps 2
- ANSI Type IAA
- Bottom Width 17.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 30803
- Zoro # G9197827
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 3 ft |
Bottom Width | 17.75 in |
Step Depth | 3 in |
Closed Height | 3'2" |
Highest Standing Level (Max. Work Height) | 1'0" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 2 |
ANSI Type | IAA |
Base Spread | 26.5 in |
Net Weight | 14 lbs. |
Series | 308 |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Color | Yellow |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (514-1)
- MIDWEST FASTENER 3/16" Wire Rope Clips 100PK (52190)
- GREAT LAKES INDUSTRY Model 500, 60A25 Sprocket/Bushing (500 TL 60A25 SPROCKET)
- EOSLIFT Professional Grade E20V (Scale) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (E20V)
- BAUER LADDER 8 ft Aluminum Stepladder (20008)
- BAUER LADDER 16 ft Fiberglass Stepladder (35216)
- BAUER LADDER 7 ft. Fiberglass Stepladder, 375 lbs. Capacity (35107)
- BAUER LADDER 6 ft Fiberglass Stepladder (30406)
- BAUER LADDER 8 ft Fiberglass Stepladder (30408)
- BAUER LADDER 3 ft Fiberglass Stepladder (30403)
- DEWALT 6 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-06)
- Bauer Ladder Ladders