Shop All Stepladders
Bauer Ladder
3 ft Fiberglass Stepladder
Mfr # 30403
Zoro # G9199330
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 3 ft
- Material Fiberglass
- Number of Steps 2
- ANSI Type IA
- Bottom Width 17.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 30403
- Zoro # G9199330
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 3 ft |
Bottom Width | 17.75 in |
Closed Height | 3'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 1'0" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 2 |
ANSI Type | IA |
Base Spread | 26.5 in |
Net Weight | 13 lbs. |
Series | 304 |
Color | Orange |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Shoe Design | Non-Marring Boot Shoe |
Rail Type | Non-Conductive |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Wheeled Cart With Tool Box 6790 (60507)
- FLEXCO #20 Alligator Lacing, 30 In, Steel, PK4 (28000321)
- TOOL 0.75 in. x 100 ft. Yellow Twisted Polypropylene Rope (TO1621622)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL55)
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- BAUER LADDER 7 ft Fiberglass Stepladder (35207)
- BAUER LADDER 12 ft Fiberglass Stepladder (35412)
- BAUER LADDER Professional Grade 4' Fiberglass Stepladder - 1AA 375 lb. (36604)
- WERNER 8 ft Aluminum Platform Stepladder, 300 lb Capacity (P376)
- Bauer Ladder Ladders