Shop All Scaffolding Planks & Stages
Bauer Ladder
24' x 4" Dependent Toe Board Kit For One Side
Mfr # 08238
Zoro # G9198974
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Net Weight 25 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 08238
- Zoro # G9198974
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Toe Board |
Material | Aluminum |
Net Weight | 25 lb |
Color | Silver |
Description
Dependent Toe Board Kits require guard rails in place for installation. If no guard rails are used, see Independent Toe Board Kits beginning with item 08282 – 08332, because some locations require more protection. Toe boards are offered in 4′′ and 6′′ heights. Check your state, local, or job site requirements. Each kit contains components for one side. If you need toe boards for both sides, you will need two kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOPLAST, INC 44"H x 72"W Soft Nylon Column Protector - Yellow Cover/Red Tapes (CW-72-YR)
- WERNER Three-Person Scaffolding Stage, 24 Ft. L (3224)
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 120 ft. L (AG12SP58120RW)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-20-SYH)
- BAUER LADDER 20' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22016)
- BAUER LADDER 20' Guard Rail Kit 1 Side For 6" Side Rails (08210)
- BAUER LADDER 16' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22014)
- BAUER LADDER 16' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23014)
- BAUER LADDER 12' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21008)
- BAUER LADDER 16' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21034)
- BAUER LADDER 16' x 4" Dependent Toe Board Kit For One Side (08234)
- Bauer Ladder Scaffolding Planks & Stages