Shop All Scaffolding Planks & Stages
Bauer Ladder
24' Guard Rail Kit 1 Side For 6" Side Rails
Mfr # 08212
Zoro # G9198299
product price: $653.99
/ea
Item requires special delivery charges. A $15.00 per item surcharge will be applied.
$653.99
Free 30-Day Returns
Key Features
- Net Weight 49 lb
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 08212
- Zoro # G9198299
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Net Weight | 49 lb |
Color | Silver |
Item | Guard Rail Kit |
Material | Aluminum |
Description
The guard rail kit contains the components to install a rail on one side. These kits are installed without drilling holes in the side rails. To put guard rails on both sides you will need to purchase two kits. To put guard rails on ends you will need to purchase end guard rail kits sold separately. The top rail is mounted 42′′ from the deck and the mid rail is 21′′. This kit is for planks with 6′′ side rails only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 120" Vertical Wall Mount Ladder - SS, Stainless Steel, 10 Steps (MVSS10)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- BIL-JAX Spring Rivet - 50 pack (0068-023-50)
- BAUER LADDER 20' Guard Rail Kit 1 Side For 6" Side Rails (08210)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 6" Side Rails (08209)
- BAUER LADDER 8' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22010)
- BAUER LADDER 20' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23016)
- BAUER LADDER 12' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21008)
- BAUER LADDER 20' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22016)
- BAUER LADDER 12' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23012)
- Bauer Ladder Scaffolding Planks & Stages