Shop All Scaffolding Planks & Stages
Bauer Ladder
24' Guard Rail Kit 1 Side For 4" Side Rails
Mfr # 08208
Zoro # G9200846
product price: $577.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Net Weight 49 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 08208
- Zoro # G9200846
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Guard Rail Kit |
Material | Aluminum |
Color | Silver |
Net Weight | 49 lb |
Description
The guard rail kit contains the components to install a rail on one side. These kits are installed without drilling holes in the side rails. To put guard rails on both sides you will need to purchase two kits. To put guard rails on ends you will need to purchase end guard rail kits sold separately. The top rail is mounted 42′′ from the deck and the mid rail is 21′′. This kit is for planks with 4′′ side rails only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Blue, 40 In. L (G16-BBW-PMA-3UNN)
- SUPERWINCH Synthetic Winch Rope (87-42613)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 225 lb (PSQ30119ZN-3H)
- KELLEY Lip Actuators/Rods, Lip Assist Rod (053-041)
- BAUER LADDER 8' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21006)
- BAUER LADDER 16' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23014)
- BAUER LADDER 24' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23048)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 4" Side Rails (08204)
- BAUER LADDER 16' x 4" Dependent Toe Board Kit For One Side (08234)
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- Bauer Ladder Scaffolding Planks & Stages