Shop All Scaffolding Planks & Stages
Bauer Ladder
20' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated
Mfr # 23046
Zoro # G9200679
product price: $958.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$958.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 230 Series
- Net Weight 116 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 23046
- Zoro # G9200679
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Three-Person Stage Platform |
Material | Aluminum |
Series | 230 Series |
Net Weight | 116 lb |
Color | Silver |
Description
Bauer builds Professional Grade. Our 230 Series Planks come with a 3-Man 750 lb. capacity. Our planks our built with rugged high strength 6 in. aluminum I-beam side rails with raised treads. These treads have an open pattern that provides a slip-resistant surface on the deck. The staggered rail handles on the ends permit continuous end to end positioning. We offer optional connectors to interlock the planks to eliminate separation and also modular guard rail and toe board systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-15)
- TIE 4 SAFE 2" x 60" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-60M18-Y-C-2)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- BAUER LADDER 24' Guard Rail Kit 1 Side For 6" Side Rails (08212)
- BAUER LADDER 16' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22014)
- BAUER LADDER 8' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21006)
- BAUER LADDER 16' x 4" Dependent Toe Board Kit For One Side (08234)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- BIL-JAX AS2100 Deck - 4' x 4' 45° - Black HDPE Quadripple (0105-29-7)
- Bauer Ladder Scaffolding Planks & Stages