Shop All Stepladders
Bauer Ladder
2 ft Fiberglass Stepladder
Mfr # 30402
Zoro # G9200688
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 2 ft
- Material Fiberglass
- Number of Steps 1
- ANSI Type IA
- Bottom Width 17.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 30402
- Zoro # G9200688
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 2 ft |
Bottom Width | 17.375 in |
Closed Height | 2'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 23" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 1 |
ANSI Type | IA |
Base Spread | 21.5 in |
Net Weight | 10 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | 304 |
Color | Orange |
Shoe Design | Non-Marring Boot Shoe |
Rail Type | Non-Conductive |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228G)
- PEERLESS CHAIN 3/8X2 LAP LINK, ZP, 8034435 (8034435)
- WARN INDUSTRIES Synthetic Rope Extension (69069)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- BAUER LADDER 2 ft Fiberglass Stepladder (35002)
- BAUER LADDER 7 ft. Fiberglass Stepladder, 375 lbs. Capacity (35107)
- BAUER LADDER 8 ft Fiberglass Stepladder (35408)
- BAUER LADDER Professional Grade 12' Fiberglass Stepladder - 1AA 375 lb. (36612)
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- BAUER LADDER 6 ft Fiberglass Stepladder (35206)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 375 lb Cap (15408-001)
- Bauer Ladder Ladders