Shop All Scaffolding Planks & Stages
Bauer Ladder
16' x 4" Dependent Toe Board Kit For One Side
Mfr # 08234
Zoro # G9196488
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Net Weight 17 lb
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 08234
- Zoro # G9196488
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Net Weight | 17 lb |
Material | Aluminum |
Item | Toe Board |
Color | Silver |
Description
Dependent Toe Board Kits require guard rails in place for installation. If no guard rails are used, see Independent Toe Board Kits beginning with item 08282 – 08332, because some locations require more protection. Toe boards are offered in 4′′ and 6′′ heights. Check your state, local, or job site requirements. Each kit contains components for one side. If you need toe boards for both sides, you will need two kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hardened Molded Rubber Bumper (DBE-30-1)
- ZORO SELECT Post Sleeve, 7" Dia, 52" H, Yellow (CL1386FF)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- KINEDYNE Horizontal E-Track (43002GRA)
- BAUER LADDER 20' Guard Rail Kit 1 Side For 6" Side Rails (08210)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- BAUER LADDER 24' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23048)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 6" Side Rails (08209)
- BAUER LADDER 12' x 24" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22042)
- BAUER LADDER 8' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22010)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2620)
- Bauer Ladder Scaffolding Planks & Stages