Shop All Scaffolding Planks & Stages
Bauer Ladder
16' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated
Mfr # 23014
Zoro # G9196978
product price: $773.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Net Weight 86 lb
- Series 230 Series
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 23014
- Zoro # G9196978
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Three-Person Stage Platform |
Material | Aluminum |
Net Weight | 86 lb |
Series | 230 Series |
Color | Silver |
Description
Bauer builds Professional Grade. Our 230 Series Planks come with a 3-Man 750 lb. capacity. Our planks our built with rugged high strength 6 in. aluminum I-beam side rails with raised treads. These treads have an open pattern that provides a slip-resistant surface on the deck. The staggered rail handles on the ends permit continuous end to end positioning. We offer optional connectors to interlock the planks to eliminate separation and also modular guard rail and toe board systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ramp Track, PK6 (RT100)
- EOSLIFT Electric Pallet Truck 3300 lb Cap., 27" x 45" (W15E)
- OZ LIFTING PRODUCTS Davit Crane, 2,500 lb Capacity, 27.5 in to 48 in Reach, 0 in to 540 in Lift Range, Silver (OZ2500DAV)
- MAGLINER Hand Truck Foam Filled Wheel, 3-1/2 in.W (131010)
- BAUER LADDER 8' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22010)
- BAUER LADDER 20' Guard Rail Kit 1 Side For 6" Side Rails (08210)
- BAUER LADDER 24' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23048)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 4" Side Rails (08204)
- BAUER LADDER 16' x 24" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22044)
- BAUER LADDER 8' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21006)
- Bauer Ladder Scaffolding Planks & Stages