Shop All Scaffolding Planks & Stages
Bauer Ladder
16' Guard Rail Kit 1 Side For 4" Side Rails
Mfr # 08204
Zoro # G9200855
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$404.99
Free 30-Day Returns
Key Features
- Net Weight 35 lb
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 08204
- Zoro # G9200855
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Net Weight | 35 lb |
Item | Guard Rail Kit |
Material | Aluminum |
Color | Silver |
Description
The guard rail kit contains the components to install a rail on one side. These kits are installed without drilling holes in the side rails. To put guard rails on both sides you will need to purchase two kits. To put guard rails on ends you will need to purchase end guard rail kits sold separately. The top rail is mounted 42′′ from the deck and the mid rail is 21′′. This kit is for planks with 4′′ side rails only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE2-801-06)
- KEEPER 6-1/4" Diameter Rotating D-Ring Anchor, Recessed, 1666Lbs WLL (89315)
- ZORO SELECT Plate Caster, Light-Duty, 4" Wheel Dia. (416P27)
- CHASE Swinging Door, 7 x 3 ft, Metallic Gray (3684RMGR)
- BAUER LADDER 16' x 4" Dependent Toe Board Kit For One Side (08234)
- BAUER LADDER 24' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23048)
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- BAUER LADDER 8' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22010)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 6" Side Rails (08209)
- BAUER LADDER 20' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23016)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- Bauer Ladder Scaffolding Planks & Stages