Shop All Stepladders
Bauer Ladder
16 ft Fiberglass Stepladder
Mfr # 35016
Zoro # G9197005
product price: $628.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Ladder Height 16 ft
- Material Fiberglass
- Number of Steps 15
- ANSI Type IA
- Bottom Width 37.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 35016
- Zoro # G9197005
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 16 ft |
Bottom Width | 37.25 in |
Closed Height | 16'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 13'6" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 15 |
ANSI Type | IA |
Base Spread | 122 in |
Net Weight | 77 lbs. |
Color | Yellow |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | 350 |
Shoe Design | Non-Marring Boot Shoe |
Rail Type | Non-Conductive |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Caster w/Break (36CF81)
- VALLEY CRAFT Pre-Configured 2000 Trailer, 48"Wx96L (F83978)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Silver (EE2801TTX4)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-28)
- BAUER LADDER 3 ft Fiberglass Stepladder (30403)
- BAUER LADDER Professional Grade 12' Fiberglass Stepladder - 1AA 375 lb. (36612)
- BAUER LADDER 8 ft Aluminum Stepladder (20008)
- BAUER LADDER 4 ft Aluminum Stepladder (20004)
- BAUER LADDER 5 ft Fiberglass Stepladder (30805)
- BAUER LADDER Professional Grade 5' Fiberglass Stepladder - 1AA 375 lb. (35005)
- WESTWARD 8 ft Fiberglass Stepladder, 300 lb Capacity (44YY29)
- Bauer Ladder Stepladders