Shop All Stepladders
Bauer Ladder
14 ft. Fiberglass Stepladder, 300 lbs. Capacity
Mfr # 35114
Zoro # G9199489
product price: $838.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$838.99
Free 30-Day Returns
Key Features
- Ladder Height 14 ft
- Platform Height Same as highest standing level
- Platform Depth 15.5 inches
- Material Fiberglass
- Number of Steps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 35114
- Zoro # G9199489
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 14 ft |
Platform Height | Same as highest standing level |
Platform Depth | 15.5 inches |
Platform Width | 14 inches |
Bottom Width | 38 in |
Step Depth | 3 in |
Closed Height | 14'2" |
Highest Standing Level (Max. Work Height) | 11'3" |
Details
Item | Stepladder |
Stepladder Item | Platform Stepladder |
Material | Fiberglass |
Number of Steps | 13 |
ANSI Type | IA |
Step Tread | Ribbed |
Base Spread | 88.5 in |
Net Weight | 79 lbs. |
Color | Yellow |
Series | 351 |
Rung/Step Spacing | 12 in |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass platform ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. This ladder provides a 215 sq. in. heavy gauge steel platform with safety tread to work from and brings you closer to your working area compared to other ladders. The uniquely designed, heavy gauge steel top cap holds tools, fasteners and small parts while fitting comfortably to your body.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRIP CARGO CONTROL Ratchet, 16 ft.x1-1/2", SurGripHdle, J Hks (350701)
- DAYTON Round Sling, Eye and Eye, 4 ft., 2600 lb. (2MJR2)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5412095)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF2-901-10)
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- BAUER LADDER 3 ft Fiberglass Stepladder (35003)
- BAUER LADDER 8 ft Fiberglass Stepladder (35408)
- BAUER LADDER 8 ft. Fiberglass Stepladder, 375 lbs. Capacity (35108)
- BAUER LADDER 5 ft Aluminum Stepladder (20005)
- BAUER LADDER 8 ft. Aluminum Stepladder, 375 lbs. Capacity (20408)
- WERNER 11 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6208-4C)
- Bauer Ladder Ladders