Shop All Multipurpose Ladders
Bauer Ladder
13 ft 5 in, Fiberglass, 375 lb Load Capacity
Mfr # 36108
Zoro # G9199647
product price: $441.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$441.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 13 ft 5 in
- ANSI Type IAA
- Material Fiberglass
- Net Weight 42 lb
- Base Spread 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 36108
- Zoro # G9199647
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 13 ft 5 in |
Closed Height | 8 ft |
Width | 25" |
Highest Standing Level (Max. Work Height) | 9'4" |
Details
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 42 lb |
Base Spread | 60 in |
Rail Type | Non-Conductive |
Step Tread | Ribbed Rung |
Series | 361 |
Number of Steps | 7 |
Color | Yellow |
Shoe Design | Hoop Shoe |
Rung Shape | Round Rung |
Description
Bauer builds Professional Grade. Our 361 series combo ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. This ladder can be used as a step ladder or straight ladder. Bauer provides high-profile, slip-resistant round rungs that are riveted to the side rails for a tight and sturdy connection. The top red rungs help indicate where not to step while in use. The heavy gauge steel pole grip is padded to provide extra traction when using a pole as a support point. Our vinyl coated sliding guides help protect the side rails from excessive wear and assist in smooth operation. Finally, the extra-large padded hoop shoes provide added grip and stability in both stepladder and extension ladder positions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 2-1/4" Rise x 46" Wide x 29-3/4" Depth (MRAEZ2150)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E30B4C2P6)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic White Fence Post Protection (5282711030)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 13 ft. Lift (AH250M-13)
- BAUER LADDER 11'5", Fiberglass, 375 lb Load Capacity (36107)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Fiberglass (FMT-22)
- LEVELOK Open Rung Standout Bracket Foam Elbows (ST-ORS-3B)
- LITTLE GIANT LADDERS 20-1/2ft. Telescoping Step Ladder, IA, Alm (10121)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-001)
- METALLIC LADDER Aluminum Open Top Section 6 Foot (WC-6OT)
- WERNER Multipurpose Ladder, Fiberglass, 375 lb Load Capacity (7808)
- Bauer Ladder Multipurpose Ladders