Shop All Scaffolding Planks & Stages
Bauer Ladder
12' x 20" 1-Man Aluminum Plank (202 Series) - 250 lb. Rated
Mfr # 20252
Zoro # G9200995
product price: $467.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Material Aluminum
- ANSI Type Type 1AA
- Color Silver
- Net Weight 55 lb
- Series 202 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 20252
- Zoro # G9200995
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | One-Person Decorator Plank |
Material | Aluminum |
ANSI Type | Type 1AA |
Color | Silver |
Net Weight | 55 lb |
Series | 202 Series |
Description
Bauer builds Professional Grade. Our 202 Series Planks come with a 1-Man 250 lb. capacity. Our planks our built with rugged high strength 4 in. aluminum I-beam side rails with raised treads. These treads have an open pattern that provides a slip-resistant surface on the deck. The staggered rail handles on the ends permit continuous end to end positioning. We offer optional connectors to interlock the planks to eliminate separation and also modular guard rail and toe board systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Pneumatic Wheel, 3-1/4 in. Hub, 300 lb. (8023-056)
- LIFT-ALL Motorcycle Tie-Down Strap, 45 In. x 2 In. (9004001)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ2)
- CROSBY ® SS-4055 Stainless Latch Kit 3/4TC & 1TA- 1090027 (1090027)
- BAUER LADDER 16' x 4" Dependent Toe Board Kit For One Side (08234)
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- BAUER LADDER 8' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21006)
- BAUER LADDER 16' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21034)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 4" Side Rails (08204)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 6" Side Rails (08209)
- WERNER One-Person Scaffolding Stage, 16 Ft. L (2016)
- Bauer Ladder Scaffolding Planks & Stages