Shop All Stepladders
Bauer Ladder
12 ft Fiberglass Stepladder
Mfr # 30412
Zoro # G9197090
product price: $332.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Ladder Height 12 ft
- Material Fiberglass
- Number of Steps 11
- ANSI Type IA
- Bottom Width 31.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 30412
- Zoro # G9197090
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 31.25 in |
Step Depth | 3 in |
Closed Height | 12'2" |
Highest Standing Level (Max. Work Height) | 9'6" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 11 |
ANSI Type | IA |
Base Spread | 94 in |
Net Weight | 47 lbs. |
Series | 304 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Color | Orange |
Shoe Design | Non-Marring Boot Shoe |
Rail Type | Non-Conductive |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3660RA3B4B8AC2P6)
- CRAMER Step Stool, Steel, 350 lb., Silver (100101)
- T-JAK Bundle of a T-JAK Cabinet Jack and a MiniBrute (BTJ-104MB)
- MACHINING & WELDING BY OLSEN, INC. M&W Pipe Lifting Hook - Sold In Pairs - 8000 Lb. Capacity (11904)
- BAUER LADDER 14 ft Fiberglass Stepladder (35214)
- BAUER LADDER 8 ft Fiberglass Stepladder (30808)
- BAUER LADDER 2 ft Fiberglass Stepladder (35202)
- BAUER LADDER 8 ft. Fiberglass Stepladder, 375 lbs. Capacity (35108)
- BAUER LADDER 8 ft Fiberglass Stepladder (35208)
- BAUER LADDER 6 ft Fiberglass Stepladder (35206)
- PROVISION TOOLS Provision Tools 2492652 Pivit Platform Ladder (2492652)
- Bauer Ladder Ladders