Shop All Stepladders
Bauer Ladder
12 ft Aluminum Stepladder
Mfr # 20012
Zoro # G9199236
product price: $413.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Key Features
- Ladder Height 12 ft
- Material Aluminum
- Number of Steps 11
- ANSI Type IA
- Bottom Width 32.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 20012
- Zoro # G9199236
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 32.5 in |
Closed Height | 12'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 9'6" |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 11 |
ANSI Type | IA |
Base Spread | 105.75 in |
Net Weight | 62 lbs. |
Step Tread | Ribbed |
Series | 200 |
Rung/Step Spacing | 12 in |
Color | Silver |
Rail Type | Conductive |
Shoe Design | Riveted Non-Marring Shoe |
Description
Bauer builds Professional Grade. This aluminum 2-way step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (P21S-C080KP-16-WB-DL)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Loop Handle (585283)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A6E24B4W5C1P6)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12R-PB040D-P2)
- BAUER LADDER 5 ft Aluminum Stepladder (20005)
- BAUER LADDER 4 ft. Fiberglass Stepladder, 375 lbs. Capacity (35104)
- BAUER LADDER 3 ft Fiberglass Stepladder (30803)
- BAUER LADDER 8 ft Fiberglass Stepladder (30808)
- BAUER LADDER 6 ft Aluminum Stepladder (30806)
- BAUER LADDER 12 ft Aluminum Stepladder (20112)
- WERNER 4 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6204)
- Bauer Ladder Ladders