Shop All Multipurpose Ladders
Bauer Ladder
11'5", Fiberglass, 375 lb Load Capacity
Mfr # 36107
Zoro # G9201065
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 11'5"
- Load Capacity 375 lb
- ANSI Type Type 1AA
- Material Fiberglass
- Net Weight 39 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer Ladder
- MFR # 36107
- Zoro # G9201065
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 11'5" |
Width | 24.25" |
Closed Height | 7' |
Highest Standing Level (Max. Work Height) | 7'4" |
Details
Load Capacity | 375 lb |
ANSI Type | Type 1AA |
Material | Fiberglass |
Net Weight | 39 lb |
Series | 361 |
Number of Steps | 6 |
Color | Yellow |
Base Spread | 53" |
Step Tread | Ribbed Rung |
Rail Type | Non-Conductive |
Rung Shape | Round Rung |
Shoe Design | Hoop Shoe |
Description
Bauer builds Professional Grade. Our 361 series combo ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. This ladder can be used as a step ladder or straight ladder. Bauer provides high-profile, slip-resistant round rungs that are riveted to the side rails for a tight and sturdy connection. The top red rungs help indicate where not to step while in use. The heavy gauge steel pole grip is padded to provide extra traction when using a pole as a support point. Our vinyl coated sliding guides help protect the side rails from excessive wear and assist in smooth operation. Finally, the extra-large padded hoop shoes provide added grip and stability in both stepladder and extension ladder positions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economical Floor Lock (FL-8)
- BIL-JAX Guard Rail - Side End Rail - 10' L (0022-25-10)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- MAG-MATE Manhole Cover Lift Dolly, Steel (MCL2000W06)
- BAUER LADDER 13 ft 5 in, Fiberglass, 375 lb Load Capacity (36108)
- PRO VISION TOOLS Pivit Ladder Tool (PiViT LadderTool)
- LITTLE GIANT LADDERS Multipurpose Ladder, Extension, Stepladder Configuration, 6 ft 10 in, Fiberglass (13470-001)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (15426-001)
- XTENDA-LEG Bolt Kit for Metallic Ladder (802-12)
- FAKRO Fakro 66803 LWP Wooden Insulated Attic Ladder; 300Lbs (66803)
- LEVELOK Ladder Levelers (LL-STB-1SL)
- Bauer Ladder Ladders