Shop All Stepladders
Bauer Ladder
10 ft Fiberglass Stepladder
Mfr # 30810
Zoro # G9197398
product price: $394.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Ladder Height 10 ft
- Material Fiberglass
- Number of Steps 9
- ANSI Type IAA
- Bottom Width 28.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 30810
- Zoro # G9197398
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 28.25 in |
Step Depth | 3 in |
Closed Height | 10'2" |
Highest Standing Level (Max. Work Height) | 7'6" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IAA |
Base Spread | 86 in |
Net Weight | 41 lbs. |
Rung/Step Spacing | 12 in |
Series | 308 |
Color | Yellow |
Step Tread | Ribbed |
Shoe Design | Non-Marring Boot Shoe |
Rail Type | Non-Conductive |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 18 ft L, 3 in W, Polyester, Yellow (1DNK4)
- BIL-JAX AS2100 Fixed Leg - 9" L (0105-0299-009)
- CALDWELL Forklift Boom, 7 ft, 1500 Lb (EB-15)
- CM Grommet (36989)
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- BAUER LADDER 14 ft Fiberglass Stepladder (35214)
- BAUER LADDER 3 ft Aluminum Stepladder (20103)
- BAUER LADDER Professional Grade 5' Fiberglass Stepladder - 1AA 375 lb. (35005)
- BAUER LADDER 5 ft Fiberglass Stepladder (36705)
- BAUER LADDER 6 ft Aluminum Stepladder (20106)
- WERNER 4 ft. Fiberglass Twin Stepladder (T7404)
- Bauer Ladder Stepladders