Shop All Stepladders
Bauer Ladder
10 ft Fiberglass Stepladder
Mfr # 30410
Zoro # G9197626
product price: $327.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Ladder Height 10 ft
- Material Fiberglass
- Number of Steps 9
- ANSI Type IA
- Bottom Width 28.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer Ladder
- MFR # 30410
- Zoro # G9197626
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 28.25 in |
Step Depth | 3 in |
Closed Height | 10'2" |
Highest Standing Level (Max. Work Height) | 7'6" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IA |
Base Spread | 86 in |
Net Weight | 40 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Color | Orange |
Series | 304 |
Shoe Design | Non-Marring Boot Shoe |
Rail Type | Non-Conductive |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (WLSR003246)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L20000)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 1 in W, Nylon, Yellow (EN2801NX16)
- VESTIL Laminated Dock Bumper- 6 Projection (1214-6)
- BAUER LADDER 4 ft Aluminum Stepladder (20104)
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- BAUER LADDER 10 ft Fiberglass Stepladder (36710)
- BAUER LADDER 4 ft Fiberglass Stepladder (35204)
- BAUER LADDER 8 ft. Fiberglass Stepladder, 375 lbs. Capacity (35108)
- BAUER LADDER 16 ft Fiberglass Stepladder (35216)
- LOUISVILLE 5 ft 9 in Aluminum Platform Stepladder, 300 lb Capacity (AP5004)
- Bauer Ladder Ladders