Shop All Extension Ladders
Bauer
FiberLite NextGen Type 1AA 16' Yellow Prof. Grade Fiberglass Extension Ladder
Mfr # 85239216
Zoro # G411564327
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer
- MFR # 85239216
- Zoro # G411564327
- Country of Origin China
- Category Extension Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation FiberLite NextGen Type 1AA 16' yellow professional grade fiberglass extension ladder. Designed to provide excellent stability and strength this ladder is built to last. It features non-conductive poly-coated fiberglass side rails to help ensure user safety and protect against UV damage. It also has a solid aluminum rivet construction for added durability and strength. Its interlocking side rails and riveted ''rung-to-rail'' design ensure superior quality and safety measures while making it easy to replace rungs if necessary. This ladder has cast aluminum rung locks that keep sections securely attached. This OSHA-compliant and ANSI-certified ladder offers FiberLite technology that provides a lighter yet stronger design compared to traditional ladders. It's also easy and comfortable to climb thanks to high-profile D-shaped rungs.Whether you're actively using the ladder or it's in storage non-marring end caps protect both the ladder and surrounding surfaces from damage so you won't have to worry about compromising the ladder's longevity or causing damage to work surfaces. This ladder's fly section is 3'' longer than traditional ladders helping users reach higher positions. It also includes 2-way spike / suction cup shoes that fasten securely to shoe attachments reinforced with castings and heavy-gauge aluminum ensuring that shoes stay in place. To help guarantee safe handling this model includes a bull's eye label at the center point of the ladder. It boasts red safety rungs to help users identify the ladder's highest standing. Coming with a high-viz yellow coating this ladder is suitable for use in most lighting conditions. With a capacity of 375 lb. a 16' size and a 13' extended length this ladder is sure to get the job done. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 16'Bottom Width: 16 3/4''Capacity: 375 lb.Weight: 33.5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2602NFX16)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- MASTER LOCK Shackle collar (71SC9)
- DEWALT 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-16PT)
- WERNER 16 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6016-2)
- BAUER LADDER Parallel Sectional Ladder, 4' Base Section with Two-Way Shoes, 17-3/4"W, 300lb Load Capacity (33324)
- BAUER LADDER Professional Grade 28' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39228)
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6228-3)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17624)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7120-2X9085)
- Bauer Ladders