Shop All Stepladders
Bauer
36704 367 Series Type 1AA 4' Safety Yellow Fiberglass 2-Way Step Ladder
Mfr # 85236704
Zoro # G311564212
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer
- MFR # 85236704
- Zoro # G311564212
- Country of Origin United States
- Category Stepladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 36704 367 Series Type 1AA 4' safety yellow fiberglass 2-way step ladder. This step ladder boasts a 375 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. Signature Bauer boot shoes with wear indicators anchor this ladder in place without marring floors providing complete side rail protection and more surface contact to keep the ladder from slipping. For further stability the ladder includes zinc-plated steel supports beneath every step with double supports beneath the bottom step making this heavy-duty ladder one of the most durable of its kind. The zinc-plated hardware supports and reinforcement plates resist corrosion and extend the life of the ladder. Plus reinforcement sleeves located at the spreader mounts add strength and durability.This OSHA-compliant and ANSI-certified ladder outperforms its competitors by offering a comfortable 20 degree climbing angle that reduces fatigue. Plus its non-conductive full channel yellow side rails boast a 50% thicker construction in the flange and radius than comparable ladders making them the strongest side rails available and reducing hazards associated with electrical work. A copolymer molded top cap conveniently holds small tools and parts while also resisting impact for added safety and convenience. Transporting the ladder is easy thanks to heavy-duty pinch-resistant internal spreaders that prevent damage. This ladder's 2-way design allows users to climb it from either side so long as the weight does not exceed the ladder's capacity so you can increase your efficiency and stretch your supply budget by having two workers use the same ladder. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 4'Maximum Standing Height: 2'Bottom Width: 20 1/2''Capacity: 375 lb.Weight: 26 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2436S1-Q)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T210X4)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- DEWALT 8 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-08)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6207)
- WESTWARD 4 ft Fiberglass Stepladder, 300 lb Capacity (44YY63)
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- WERNER 8 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6205)
- WERNER 10 ft Aluminum Stepladder, 375 lb Capacity (410)
- AMERIHOME Aluminum Stepladder, 330 lb Capacity (STLFFA3)
- Bauer Ladders