Shop All Stepladders
Bauer
35404 354 Series Type 1A 4' Safety Orange Fiberglass 2-Way Step Ladder
Mfr # 85235404
Zoro # G311564175
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85235404
- Zoro # G311564175
- Country of Origin United States
- Category Stepladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 35404 354 Series Type 1A 4' safety orange fiberglass 2-way step ladder. This step ladder boasts a 300 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. Signature Bauer boot shoes anchor this ladder in place without marring floors providing complete side rail protection and more surface contact to keep the ladder from slipping. For further stability the ladder includes zinc-plated steel supports beneath the top and bottom steps with double supports beneath the bottom step making this heavy-duty ladder one of the most durable of its kind. These supports resist corrosion and extend the life of the ladder.This OSHA-compliant and ANSI-certified ladder outperforms its competitors by offering a comfortable 20 degree climbing angle that reduces fatigue. Plus its non-conductive orange side rails reduce hazards associated with electrical work. A copolymer molded top cap conveniently holds small tools and parts while also resisting impact for added safety and convenience. Transporting the ladder is easy thanks to internally mounted pinch-resistant internal spreaders that prevent damage. This ladder's 2-way design allows users to climb it from either side so long as the weight does not exceed the ladder's capacity so you can increase your efficiency and stretch your supply budget by having two workers use the same ladder. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 4'Maximum Standing Height: 2'Bottom Width: 20 1/2''Capacity: 300 lb.Weight: 23 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Liftall 38Spasi 3/8In Screw Pin Shackle (38T)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N206)
- US CARGO CONTROL 2" x 16' Gray E-Track Tie Down Straps - Cam Buckle (C316SEF)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 94 in. W (20EP72)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1406HD)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- WERNER 4 ft. Fiberglass Twin Stepladder (T7404)
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1408HD)
- LITTLE GIANT LADDERS 10 ft Fiberglass Stepladder, 375 lb Capacity (15910-002)
- DEWALT 6 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-06)
- Bauer Stepladders