Shop All Step Stools
Bauer
35104 351 Series Type 1AA 4' Safety Yellow Fiberglass Platform Ladder
Mfr # 85235104
Zoro # G011564444
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer
- MFR # 85235104
- Zoro # G011564444
- Country of Origin United States
- Category Step Stools
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 35104 351 Series Type 1AA 4' safety yellow fiberglass platform ladder with a steel platform. This step ladder boasts a 375 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for heavy-duty commercial use. Signature Bauer boot shoes anchor this ladder in place without marring floors providing complete side rail protection and more surface contact to keep the ladder from slipping. For further stability the ladder includes zinc-plated steel supports beneath every step with double supports beneath the bottom step making this heavy-duty ladder one of the most durable of its kind. The zinc-plated hardware supports and dual steel reinforcement plates resist corrosion and add resilience.This OSHA- and ANSI-certified ladder outperforms its competitors by offering a comfortable 20 degree climbing angle that reduces fatigue. Plus its non-conductive yellow side rails reduce hazards associated with electrical work. A one-piece heavy-gauge steel platform provides 215 square inches of space for tools parts or paint cans. Plus it features safety tread for added traction and comfortable use. It's braced by heavy-duty aluminum ensuring it stays in place. The ladder's top cap is also constructed of contoured heavy-gauge steel for additional storage of small parts or tools. Transporting the ladder is easy thanks to heavy-duty pinch-resistant internal spreaders that prevent damage making this ladder a durable and trustworthy addition to any establishment.Overall Dimensions:Height: 4'Maximum Standing Height: 1'10''Bottom Width: 23''Capacity: 375 lb.Weight: 27 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY S-341 Pear Shaped Weldless Sling Link, 1/2 in Trade, 2900 lb Load, Forged Carbon Steel, Self-Colored (1013922)
- KFI KFI Fairlead Bracket Warn VRX/AXON (Standard) (101715)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26435)
- US CARGO CONTROL 1/2" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (12G120DOSA-10)
- QUICK PRODUCTS Quick Products JQ-S150-RRF Replacement Feet for JQ-S150 Platform Step - Pack of 4 (JQ-S150-RRF)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- WERNER 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver/Black (SSA02)
- MEADOW LANE Maple Step Stool (ML.1499.01.MA.PAPF)
- VESTIL STEP POLY NESTABLE 1 YL PORTABILITY RETROFIT (SPN-1-PO-RF)
- VESTIL Poly Nestable 1 Step Marine Step WT (SPN-1-WT)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- Bauer Step Stools