Shop All Stepladders
Bauer
35002 350 Series Type 1A 2' Safety Yellow Fiberglass Step Ladder
Mfr # 85235002
Zoro # G911564421
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85235002
- Zoro # G911564421
- Country of Origin United States
- Category Stepladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 35002 350 Series Type 1A 2' safety yellow fiberglass step ladder. This step ladder boasts a 300 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for heavy-duty commercial use. Signature Bauer boot shoes anchor this ladder in place without marring floors providing complete side rail protection and more surface contact to keep the ladder from slipping.This OSHA- and ANSI-certified ladder outperforms its competitors by offering a comfortable 20 degree climbing angle that reduces fatigue. Plus its non-conductive yellow side rails reduce hazards associated with electrical work. A copolymer molded top cap conveniently holds small tools and parts while also resisting impact for added convenience. Transporting the ladder is easy thanks to heavy-duty pinch-resistant internal spreaders that prevent damage making this ladder a durable and trustworthy addition to any establishment.Overall Dimensions:Height: 2'Maximum Standing Height: 1'11''Bottom Width: 18''Capacity: 300 lb.Weight: 11 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA12015AC/CL)
- LOUISVILLE 7 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1404HD)
- DURHAM MFG Panel Truck, 3000 lb. Ld Cap., Assembled (DT-3048-8MR-95)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- DEWALT 8 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-08)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FXS1408HD)
- TIVOLI 7 ft Aluminum Platform Stepladder (PROP10/7)
- LOUISVILLE 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1503)
- LOUISVILLE 4 ft Aluminum Stepladder, 250 lb Capacity (AS2104)
- BAUER LADDER 6 ft Fiberglass Stepladder (30406)
- DEWALT 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-12)
- Bauer Stepladders