Shop All Fixed Ladders
Bauer
33960 339 Series Type 1AA 3' Yellow Fiberglass Tapered Top Section Ladder
Mfr # 85233960
Zoro # G011564390
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85233960
- Zoro # G011564390
- Country of Origin United States
- Category Fixed Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 33960 339 Series Type 1AA 3' yellow fiberglass tapered top section ladder. This tapered ladder boasts a 375 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. This ladder is designed for use with compatible Bauer base sections sold separately to increase the height of the ladder. This OSHA-compliant and ANSI-certified ladder offers users additional safety thanks to heavy-duty aluminum reinforcement sleeves on the rails that strengthen this ladder's assembled structure and equip it for lasting use. Its interlocking side rails and riveted ''rung-to-rail'' design ensure superior quality and safety measures while making it easy to replace rungs if necessary. It's also easy and comfortable to climb thanks to high-profile slip-resistant round rungs.Whether you're actively using the ladder or it's in storage non-marring cast acrylic end caps protect both the ladder and surrounding surfaces from damage so you won't have to worry about compromising the ladder's longevity or causing damage to work surfaces. Its cast aluminum rung locks keep sections securely attached and it's also easy to transport and use in confined areas since you can customize its height and quickly assemble it rather than using heavier or larger extension ladders.Overall Dimensions:Height: 3'Bottom Width: 23''Capacity: 375 lb.Weight: 12 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC142036)
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 1,000 lb (SPT050L)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- COTTERMAN 8 ft 3 in Fixed Ladder, Steel, 9 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F9S C1)
- COTTERMAN 10 ft 11 in Fixed Ladder with Safety Cage, Steel, 8 Steps, Forward Exit, Powder Coated Finish (F8WC C1)
- LOUISVILLE 12 ft. Straight Ladder, Fiberglass, 12 Steps, Orange Finish, 300 lb Load Capacity (FE3112)
- EGA PRODUCTS 96" Vertical Wall Mount Ladder - SS, Stainless Steel, 8 Steps (MVSS8)
- WERNER Straight Ladder, Fiberglass, 375 lb Load Capacity (7112-1)
- COTTERMAN 21 ft 3 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Powder Coated Finish (M22SC C1)
- Bauer Ladders