Shop All Fixed Ladders
Bauer
33955 339 Series Type 1AA 6' Yellow Fiberglass Tapered Add-On Section Ladder
Mfr # 85233955
Zoro # G711564348
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85233955
- Zoro # G711564348
- Country of Origin United States
- Category Fixed Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 33955 339 Series Type 1AA 6' yellow fiberglass tapered add-on section ladder. This tapered ladder boasts a 375 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. This OSHA-compliant and ANSI-certified ladder offers users additional safety thanks to heavy-duty aluminum reinforcement sleeves on the rails that strengthen this ladder's assembled structure and equip it for lasting use. Its interlocking side rails and riveted ''rung-to-rail'' design ensure superior quality and safety measures while making it easy to replace rungs if necessary. It's also easy and comfortable to climb thanks to high-profile slip-resistant round rungs.This ladder is designed for use with compatible Bauer add-on sections sold separately to increase the height of the ladder. It's also easy to transport and use in confined areas since you can customize its height and quickly assemble it rather than using heavier or larger extension ladders. Its cast aluminum rung locks keep sections securely attached. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 6'Bottom Width: 23''Capacity: 375 lb.Weight: 20 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT5)
- VESTIL Shrink Wrap Roll Cart 3 Roll Capacity 450 lb Glass-Filled Nylon Caster (MSW-72-3)
- ZORO SELECT Stem Caster Wrench (20XE31)
- SW INDUSTRIAL SH1000 Hoist (S104089)
- METALTECH 22 ft. Multiposition Ladder, Grade 1A, Alum, 21 ft, Aluminum (E-MTL7200AL)
- WERNER 10 ft. Straight Ladder, Aluminum, 10 Steps, 375 lb Load Capacity (510-1)
- BAUER LADDER Straight Ladder, Fiberglass, 300 l b Load Capacity (33010)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6220-1)
- METALLIC LADDER 20FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-20-12-HD)
- Bauer Fixed Ladders