Shop All Fixed Ladders
Bauer
33953 339 Series Type 1AA 3' Yellow Fiberglass Tapered Base Section Ladder
Mfr # 85233953
Zoro # G811564279
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85233953
- Zoro # G811564279
- Country of Origin United States
- Category Fixed Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 33953 339 Series Type 1AA 3' yellow fiberglass tapered base section ladder with 2-way shoes. This tapered ladder boasts a 375 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. The ladder also includes 2-way shoes with a rubber tread that fasten securely to shoe attachments reinforced with castings and heavy-gauge aluminum ensuring that shoes stay in place. This OSHA-compliant and ANSI-certified ladder offers users additional safety thanks to heavy-duty aluminum reinforcement sleeves on the rails that strengthen this ladder's assembled structure and equip it for lasting use. Its interlocking side rails and riveted ''rung-to-rail'' design ensure superior quality and safety measures while making it easy to replace rungs if necessary. It's also easy and comfortable to climb thanks to high-profile slip-resistant round rungs.Whether you're actively using the ladder or it's in storage non-marring cast acrylic end caps protect both the ladder and surrounding surfaces from damage so you won't have to worry about compromising the ladder's longevity or causing damage to work surfaces. It's also easy to transport and use in confined areas since you can customize its height and quickly assemble it rather than using heavier or larger extension ladders. Its cast aluminum rung locks keep sections securely attached. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 3'Bottom Width: 23''Capacity: 375 lb.Weight: 12 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 27BF (10F10KG03B27)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- HARRINGTON Canvas Chain Container, For 4DFL1-4DFL6 (BK2C2)
- CROSBY A-1339 3/8" Grade 100 Clevis Sling Hook - 1049130 (1049130)
- COTTERMAN 15 ft 3 in Fixed Ladder with Safety Cage, Steel, 16 Steps, Top Exit, Powder Coated Finish (M16SC C1)
- COTTERMAN 12 ft 8 in Fixed Ladder, Steel, 10 Steps, Forward Exit, Gray Powder Coated Finish (F10W C1)
- ZORO SELECT 5 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT05)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33612)
- EGA Fixed Dock Ladder, Side Step, 4 Steps, 8 Rungs, Overall Length 7'6" (MDS04)
- TRI-ARC 17 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFC1215-Y)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- Bauer Fixed Ladders