Shop All Fixed Ladders
Bauer
33952 339 Series Type 1AA 3' Yellow Fiberglass Tapered Base Section Ladder
Mfr # 85233952
Zoro # G911564353
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85233952
- Zoro # G911564353
- Country of Origin United States
- Category Fixed Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 33952 339 Series Type 1AA 3' yellow fiberglass tapered base section ladder with hoop shoes. This tapered ladder boasts a 375 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. The ladder also includes hoop shoes with a rubber tread that fasten securely to shoe attachments reinforced with castings and heavy-gauge aluminum ensuring that shoes stay in place. This OSHA-compliant and ANSI-certified ladder offers users additional safety thanks to heavy-duty aluminum reinforcement sleeves on the rails that strengthen this ladder's assembled structure and equip it for lasting use. Its interlocking side rails and riveted ''rung-to-rail'' design ensure superior quality and safety measures while making it easy to replace rungs if necessary. It's also easy and comfortable to climb thanks to high-profile slip-resistant round rungs.Whether you're actively using the ladder or it's in storage non-marring cast acrylic end caps protect both the ladder and surrounding surfaces from damage so you won't have to worry about compromising the ladder's longevity or causing damage to work surfaces. It's also easy to transport and use in confined areas since you can customize its height and quickly assemble it rather than using heavier or larger extension ladders. Its cast aluminum rung locks keep sections securely attached. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 3'Bottom Width: 23''Capacity: 375 lb.Weight: 12 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-1043-LW - Fits Specific Uline Models (GWK-1043-LW)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Black (EET1-902CW-10)
- ALBION 6" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (18PM06228R)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- COTTERMAN 20 ft 3 in Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Powder Coated Finish (M21SC C1)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9003246)
- QUAL-CRAFT Ladder Hook W/Roller (2481)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- EGA Vertical Ladder, 10 Rungs, 10 ft. Overall Height, 16"W Steps (MVMS10EX)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3110)
- Bauer Fixed Ladders