Shop All Fixed Ladders
Bauer
33610 336 Series Type 1AA 10' Safety Yellow Fiberglass Vault Ladder
Mfr # 85233610
Zoro # G411564419
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer
- MFR # 85233610
- Zoro # G411564419
- Country of Origin United States
- Category Fixed Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 33610 336 Series Type 1AA 10' safety yellow fiberglass vault ladder. This vault ladder boasts a 375 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. Extra-large padded hoop shoes keep this ladder in place without marring floors while also providing an easy place to hold the ladder during transport. This OSHA-compliant and ANSI-certified ladder offers users additional safety thanks to heavy-duty aluminum reinforcement plates on the shoe attachments that protect the side rails from damage.This ladder's non-conductive safety yellow side rails and riveted ''rung-to-rail'' design ensure superior quality and safety measures while making it easy to replace rungs if necessary. It's also easy and comfortable to climb thanks to high-profile slip-resistant D-rungs. This ladder's zinc-plated hardware resists corrosion making this heavy-duty ladder one of the most durable of its kind. Plus 36'' rail sleeves protect the side rails from abrasive surfaces to increase the longevity of the ladder. Vinyl-coated hoop ends at the ladder's top make the ladder easier to lift than traditional ladders and its narrow width makes it perfect for working in confined spaces or quick jobs. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 10'Maximum Standing Height: 6'9''Bottom Width: 12 1/8''Capacity: 375 lb.Weight: 24 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 275 lb. Load Rating (53CM61)
- ZORO SELECT Caster Wheel, Rubber, 4 in., 440 lb. (ALEV 100/15K-BB0.5)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 25ft. (322-25S)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Wheel Type: Flat-Free (TF22010FF)
- TRI-ARC 12 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1113)
- COTTERMAN 19 ft 8 in Fixed Ladder with Safety Cage, Steel, 17 Steps, Forward Exit, Powder Coated Finish (M17WC C1)
- BOXTOWN TEAM MULTI LADDER CARRIER XL (XLLC-A001)
- TRI-ARC 21 ft. 6" Ladder, Walk-Thru Fixed, Steel, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0219-Y)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (512-1)
- JIF MARINE JIF Marine DJV4-W 4 Step Stationary Dock Ladder (DJV4-W)
- COTTERMAN 20 ft 3 in Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Powder Coated Finish (M21SC C1)
- Bauer Ladders