Shop All Fixed Ladders
Bauer
33334 333 Series Type 1A 4' Add-On Parallel Rail Sectional Ladder - 17 3/4'' Wide
Mfr # 85233334
Zoro # G711564171
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85233334
- Zoro # G711564171
- Country of Origin United States
- Category Fixed Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 33334 333 Series Type 1A 4' add-on parallel rail sectional ladder. This sectional ladder boasts a 300 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. Its riveted ''rung-to-rail'' design ensures superior quality and safety measures while making it easy to replace rungs if necessary. It's also easy and comfortable to climb thanks to high-profile slip-resistant round rungs.This ladder is OSHA-compliant and ANSI-certified so you can use it with confidence knowing it's a safe choice for your business. It's designed for use with compatible Bauer add-on sections sold separately to increase the height of the ladder. This ladder is also compatible with Bauer hoop end caps which make moving and transporting the ladder easy. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 4'Bottom Width: 17 3/4''Capacity: 300 lb.Weight: 12 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Strap, Gold, 5000 lb., 20 ft. (512060GRA)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- ZORO SELECT Folding Gate, Gray, 3 to 4 ft. Opening W (SECO 465)
- US CARGO CONTROL 1 x 20' Orange Cam Strap W/ S-Hook and Keeper (C5120SH255-OR)
- COTTERMAN 16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish (F14W C1)
- EGA Fixed Cage Ladder, 16 Steps, 16 ft. Top Rung Height, 24"W Rungs, Walk Through, 300 lbs. Capacity (MFC16)
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 300 lb Load Capacity (D6210-1)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1122)
- TRI-ARC 19 ft. Ladder, Steel, Standard Fixed, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0120-Y)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps (H013)
- Bauer Fixed Ladders