Shop All Fixed Ladders
Bauer
33326 333 Series Type 1A 6' Parallel Rail Sectional Ladder Base Section
Mfr # 85233326
Zoro # G511564234
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85233326
- Zoro # G511564234
- Country of Origin United States
- Category Fixed Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 33326 333 Series Type 1A 6' parallel rail sectional ladder base section with 2-way shoes. This parallel rail sectional ladder boasts a 300 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. This ladder includes shoe attachments reinforced with castings and heavy-gauge aluminum ensuring that shoes stay securely in place. It even includes 2-way shoes that protect the rail and won't damage work surfaces.This OSHA-compliant and ANSI-certified ladder offers users additional safety thanks to heavy-duty aluminum reinforcement sleeves on the rails that strengthen this ladder's assembled structure and equip it for lasting use. Its riveted ''rung-to-rail'' design ensures superior quality and safety measures while making it easy to replace rungs if necessary. It's also easy and comfortable to climb thanks to high-profile slip-resistant round rungs. Whether you're actively using the ladder or it's in storage non-marring acrylic end caps protect both the ladder and surrounding surfaces from damage so you won't have to worry about compromising the ladder's longevity or causing damage to work surfaces. This ladder is also compatible with Bauer hoop end caps which make moving and transporting the ladder easy sold separately. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 6'Bottom Width: 17 3/4''Capacity: 300 lb.Weight: 17 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- NITE IZE Bungee Cord, Carabiner, 10 In.L, 23/64 In.D (KBB9-01-R8)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 330 lb. Cap, 29.5" x18.5" (PAKFT02)
- METALTECH 17 ft. Multiposition Ladder, Grade 1A, Alum, 17 ft, Aluminum (E-MTL7100AL)
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- COTTERMAN 17 ft 8 in Fixed Ladder with Safety Cage, Steel, 15 Steps, Forward Exit, Powder Coated Finish (M15WC C1)
- EGA PRODUCTS Fixed Vertical Ladder, 12 Steps, 12 ft. Top Rung Height, Walk Through, 300 lbs. Capacity (MFV12)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- COTTERMAN 18 ft 8 in Fixed Ladder with Safety Cage, Steel, 16 Steps, Forward Exit, Powder Coated Finish (M16WC C1)
- COTTERMAN 8 ft 3 in Fixed Ladder, Steel, 9 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F9S C1)
- Bauer Ladders