Shop All Fixed Ladders
Bauer
33008 330 Series Type 1A 8' Yellow Fiberglass Straight Ladder
Mfr # 85233008
Zoro # G011564208
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer
- MFR # 85233008
- Zoro # G011564208
- Country of Origin United States
- Category Fixed Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 33008 330 Series Type 1A 8' yellow fiberglass straight ladder. This straight ladder boasts a 300 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. This ladder includes shoe attachments reinforced with castings and heavy-gauge aluminum ensuring that the 2-way suction cup / spike shoes stay securely in place. This OSHA-compliant and ANSI-certified ladder offers users additional safety thanks to non-conductive side rails that reduce the hazards associated with electrical work. Plus zinc-plated steel hardware resists corrosion to add to this ladder's durability.Aluminum reinforcement sleeves on the rails strengthen this ladder's structure and equip it for lasting use. It's also easy and comfortable to climb thanks to high-profile D-rungs. Whether you're actively using the ladder or it's in storage non-marring cast acrylic end caps protect both the ladder and surrounding surfaces from damage so you won't have to worry about compromising the ladder's longevity or causing damage to work surfaces. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 8'Maximum Standing Height: 4'9''Bottom Width: 17 1/8''Capacity: 300 lb.Weight: 19 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY S-319AN Standard Shank Hook, 3 ton Load, Steel Alloy (1028732)
- TAYLORMADE-ADIDAS Taylor Made 19 in. Dia. x 0.62 in. Wheel for 1060 Cart (TAM1060W)
- VESTIL FORKLIFT STEEL LIFTING BEAM, 4K CAPACITY (FLB-D-4)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (1DNJ6)
- POWERPLAY 3 Step Ladder (PO2594307)
- COTTERMAN 22 ft 8 in Fixed Ladder with Safety Cage, Steel, 20 Steps, Forward Exit, Powder Coated Finish (M20WC C1)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- COTTERMAN 12 ft 3 in Fixed Ladder, Steel, 13 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F13S C1)
- TRI-ARC 32 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1229)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 375 lb Load Capacity (7110-1)
- Bauer Ladders