Shop All Extension Ladders
Bauer
31516 315 Series Type 1AA 16' Yellow Fiberglass Extension Ladder
Mfr # 85231516
Zoro # G211564206
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85231516
- Zoro # G211564206
- Country of Origin United States
- Category Extension Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 31516 315 Series Type 1AA 16' yellow fiberglass extension ladder. This extension ladder boasts a 375 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. This ladder includes shoe attachments reinforced with castings and heavy-gauge aluminum ensuring that suction cup / spike shoes stay securely in place. As an additional safety measure the ladder features center-point labeling that identifies the center-point for the ladder's weight. This allows users to transport the ladder safely and properly while reducing the risk of injury or improper lifting techniques. Safety red rungs at the top of the ladder designate where the highest standing level ends by clearly communicating where it's unsafe for users to stand while non-conductive side rails reduce the hazards associated with electrical work.Aluminum reinforcement sleeves on the rails strengthen this ladder's structure and equip it for lasting use. Its interlocking side rails and riveted ''rung-to-rail'' design ensure superior quality and safety measures. It's also easy and comfortable to climb thanks to high-profile D-rungs while durable cast aluminum rung locks keep the ladder in your chosen position during use. This OSHA-compliant and ANSI-certified ladder outperforms its competitors thanks to its internal and external rail guides that make this ladder easier and safer to use than ladders that only feature external guides. Whether you're actively using the ladder or it's in storage non-marring end caps protect both the ladder and surrounding surfaces from damage so you won't have to worry about compromising the ladder's longevity or causing damage to work surfaces. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 16'Extended Length: 13''Maximum Standing Height: 9'6''Bottom Width: 17 3/4''Capacity: 375 lb.Weight: 42 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500630246)
- BAUER LADDER 24' Guard Rail Kit 1 Side For 6" Side Rails (08212)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-3)
- WERNER 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D7136-2)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (CS155+/300)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 12'W, 300lb Load Capacity (33316)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31528)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6240-2GS)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920-186)
- Bauer Extension Ladders