Shop All Extension Ladders
Bauer
31416 314 Series Type 1AA 16' Yellow Fiberglass Extension / Dual Straight Ladder
Mfr # 85231416
Zoro # G411564198
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bauer
- MFR # 85231416
- Zoro # G411564198
- Country of Origin United States
- Category Extension Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 31416 314 Series Type 1AA 16' yellow fiberglass extension / dual straight ladder. This extension / dual straight ladder boasts a 375 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. This ladder includes shoe attachments reinforced with castings and heavy-gauge aluminum ensuring that its suction cup/spike shoes stay securely in place. This OSHA-compliant and ANSI-certified ladder offers users additional safety thanks to its ''rung-to-rail'' design that ensures rungs are riveted directly to the ladder's side rails and making it easy to replace rungs if necessary.This ladder is also easy and comfortable to climb thanks to high-profile slip-resistant D-rungs. This ladder includes center-point labeling making it easier to carry properly and reducing the risk of injury during transport. It operates by a standard rope and pulley system with a comfortable rope and includes cast aluminum rung locks with safety flippers to ensure secure latch points. Red safety rungs at the ladder's top designate where it's unsafe to stand. This ladder can be used as either an extension ladder or separated into two straight ladders making it incredibly versatile for a variety of applications. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 16'Extended Length: 13''Maximum Standing Height: 9'6''Bottom Width: 17 3/4''Capacity: 375 lb.Weight: 41 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Heavy Duty Semi Steel Caster Set with Ball Bearings and Brakes SCC (SCC-35S420-SSB-SLB-4)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051BL)
- EOSLIFT Industrial Grade TA30 Manual Scissor Lift Table Cart 660 lbs. Capacity, Table Size 19.7 in. x 32.6 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA30)
- CM CM Series 603 Mini Lever Hoist, 1100 Lbs. Cap., 10Ft. Lift (216)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-3)
- WERNER 36 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1536-2)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7120-2X9085)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232-186)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1828-2EQ)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18720)
- WERNER 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D7136-2)
- Bauer Extension Ladders