Shop All Extension Ladders
Bauer
31024 310 Series Type 1A 24' Yellow Fiberglass Extension Ladder
Mfr # 85231024
Zoro # G611564233
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85231024
- Zoro # G611564233
- Country of Origin United States
- Category Extension Ladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 31024 310 Series Type 1A 24' yellow fiberglass extension ladder. This extension ladder boasts a 300 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for consistent and reliable use. This ladder includes shoe attachments reinforced with castings and heavy-gauge aluminum ensuring that its suction cup/spike shoes stay securely in place. This OSHA-compliant and ANSI-certified ladder offers users additional safety thanks to non-conductive interlocking side rails that reduce the hazards associated with electrical work. Aluminum reinforcement sleeves on the rails strengthen this ladder's structure and equip it for lasting use. Its interlocking side rails and riveted ''rung-to-rail'' design ensure superior quality and safety measures.This ladder is also easy and comfortable to climb thanks to high-profile D-rungs. Whether you're actively using the ladder or it's in storage non-marring cast acrylic end caps protect both the ladder and surrounding surfaces from damage so you won't have to worry about compromising the ladder's longevity or causing damage to work surfaces. The ladder includes internal and external rail guides for added safety and red safety rungs at the ladder's top designate where it's unsafe to stand. It operates by a standard rope and pulley system with a comfortable rope and includes cast aluminum rung locks with safety flippers to ensure secure latch points. This Bauer ladder is made for user safety convenience and lasting use making it the ideal addition to any busy establishment.Overall Dimensions:Height: 24'Extended Length: 21'Maximum Standing Height: 17'6''Bottom Width: 17 1/4''Capacity: 300 lb.Weight: 56 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (2MJT4)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 259 (H1802-30SSR)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-3)
- DEWALT 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-24PT)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2220)
- WERNER 20 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6020-2)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38016)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (760P+)
- Bauer Ladders