Shop All Stepladders
Bauer
30803 308 Series Type 1AA 3' Safety Yellow Fiberglass Step Ladder
Mfr # 85230803
Zoro # G611564363
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bauer
- MFR # 85230803
- Zoro # G611564363
- Country of Origin United States
- Category Stepladders
Description
Ensure worker comfort and safety with the help of this Bauer Corporation 30803 308 Series Type 1AA 3' safety yellow fiberglass step ladder. This step ladder boasts a 375 lb. capacity backed by solid aluminum rivets that strengthen stress points extending the life of your ladder. These rivets are stronger than traditional steel tubular rivets equipping this ladder for heavy-duty commercial use. Signature Bauer boot shoes anchor this ladder in place without marring floors providing complete side rail protection and more surface contact to keep the ladder from slipping. For further stability the ladder includes zinc-plated steel supports beneath every step with double supports beneath the bottom step making this heavy-duty ladder one of the most durable of its kind. The zinc-plated hardware supports and reinforcement plates resist corrosion and add resilience.This OSHA- and ANSI-certified ladder outperforms its competitors by offering a comfortable 20 degree climbing angle that reduces fatigue. Plus its non-conductive yellow side rails reduce hazards associated with electrical work. A copolymer molded top cap conveniently holds small tools and parts while also resisting impact for added convenience. Transporting the ladder is easy thanks to heavy-duty pinch-resistant internal spreaders that prevent damage making this ladder a durable and trustworthy addition to any establishment.Overall Dimensions:Height: 3'Maximum Standing Height: 1'Bottom Width: 17 3/4''Capacity: 375 lb.Weight: 14 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 8' - 1-ply (EE1-902-08-T3)
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH15-20-B)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00118)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Crown PE 3000 Pallet Trucks (CR 100462-A)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206-4C)
- LOUISVILLE 6 ft Fiberglass Stepladder, 225 lb Capacity (FS4006)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (6306)
- LITTLE GIANT LADDERS Jumbo 3.5 ft. H Aluminum Step Ladder Type IAA 375 lb. capacity (11903-002)
- BAUER LADDER 2 ft Fiberglass Stepladder (35002)
- WESTWARD 8 ft Fiberglass Stepladder, 300 lb Capacity (44YY29)
- LITTLE GIANT LADDERS 3 to 5 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18503-240)
- Bauer Stepladders